Shop All Transformers
Resideo
TRNSFMR 208/240-24V 40VA MULTI
Mfr # AT72D1691
Zoro # G010022662
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # AT72D1691
- Zoro # G010022662
- Country of Origin China
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 20 Spaces, 100A, 1 Phase (6994875)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19BN0C5E020)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft (N272-025-WH)
- RESIDEO Transformer, 75VA 120-208-240V Universal Mount (AT175A1008)
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- RESIDEO 50VA 277V Foot Mount with plastic end caps (AT150B1252)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T50D1)
- ACME ELECTRIC Low Voltage Distribution Transformer, 100 VA, NEMA 3R, 80°C, 120/240V AC, 240/480V AC (T153005)
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T75C3)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 110V, 240/480V AC, 220/440V AC, 230/460V AC (9070EO4D1)
- Resideo Power Distribution