Shop All Transformers
Resideo
TRNSFMR 120V-24V PANEL TYPE
Mfr # AT72D1188
Zoro # G710473566
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # AT72D1188
- Zoro # G710473566
- Country of Origin China
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR1U)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SBO1V02)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- RESIDEO Transformer, 75VA 120-208-240V Universal Mount (AT175A1008)
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- RESIDEO 50VA 277V Foot Mount with plastic end caps (AT150B1252)
- SQUARE D General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (7S1F)
- SQUARE D General Purpose Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (2S1F)
- FUNCTIONAL DEVICES-RIB Transformer, 96 VA, 24V, 120V AC (TR100VA002-20)
- DAYTON Control Transformer, 500 VA, 80°C, 12/24V AC, 120V AC (31EJ02)
- Resideo Power Distribution