Shop All Transformers
Resideo
Transformer, 75VA 120-208-240V Universal Mount
Mfr # AT175A1008
Zoro # G810033158
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 VA
- Height 4 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resideo
- MFR # AT175A1008
- Zoro # G810033158
- Country of Origin China
- Category Transformers
Dimensions
Height | 4 in |
Width | 4 1/2 in |
Details
Item | Transformer |
VA Rating - Transformer | 75 VA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIALIGHT 1 DOME RED LED PMI 125V ROHS (5563505304F)
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- RACO Locknut, 5 ", Steel (1020)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- RESIDEO 50VA 277V Foot Mount with plastic end caps (AT150B1252)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001US)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240/347/380V AC (TB1000N012F2)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070T250D20)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/277V AC (31EH29)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T100D13)
- Resideo Power Distribution