Shop All Transformers
Resideo
Transformer, 40 VA, 24V, 120V
Mfr # AT72D1683
Zoro # G405829647
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 40 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # AT72D1683
- Zoro # G405829647
- UPC # 85267990103
- Country of Origin Mexico
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 40 VA |
Description
120v-24v 40va transformer with plate / foot / clamp mounting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- HONEYWELL Snap Switch Terminal Enclosure, Plastic (5PA2)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1/10A, 600V AC, Non-Indicating (ATMR1/10)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLM-30)
- RESIDEO Transformer, 75VA 120-208-240V Universal Mount (AT175A1008)
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- RESIDEO 50VA 277V Foot Mount with plastic end caps (AT150B1252)
- SQUARE D General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (5S4F)
- SQUARE D Transformer, 15 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (EE15S3H)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/277V AC (31EH34)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 240/480V AC (31EG87)
- Resideo Transformers