Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model 3 Pole 75 AMP Contactor 208/240V Coil
Mfr # DP3075C5015/U
Zoro # G110033315
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # DP3075C5015/U
- Zoro # G110033315
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 4 in |
Width | 5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.40A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-4/10-R)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-120V)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO Economy Model Contactor, Economy Model 2 Pole 40A-24V (DP2040A1003/U)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY9)
- Resideo Motor Controls