Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model 3 Pole 60A-208/240V
Mfr # DP3060C5009/U
Zoro # G110033155
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # DP3060C5009/U
- Zoro # G110033155
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3 in |
Width | 3.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62X)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- KILLARK Conduit Body, FE, Type E, 3/4" (OE-2M)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Economy Model Contactor, Economy Model 2 Pole 40A-24V (DP2040A1003/U)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 40A (DPC-40A3P120)
- Resideo Contactors & Contacts