Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model 3 Pole 30A-24V
Mfr # DP3030A5004/U
Zoro # G810033318
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # DP3030A5004/U
- Zoro # G810033318
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3 in |
Width | 3.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-50R, Black (9450FR)
- EATON BUSSMANN Automotive Fuse, FLF Series, 60A, 32V DC, Non-Indicating (FLF-60)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Economy Model Contactor, Economy Model 2 Pole 40A-24V (DP2040A1003/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- WBOX RESISTOR 2-1K 1/8 WATT (0E-MCR21K)
- Resideo Definite Purpose Contactors