Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model 2 pole 40A-208/240V
Mfr # DP2040C5002/U
Zoro # G010033279
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 in
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # DP2040C5002/U
- Zoro # G010033279
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 2.5 in |
Width | 2.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- MAXPOWER Garage Gear Diamond Plate Single Light Switch Plate Switch Cover (MA1524505)
- PHOENIX CONTACT Terminal 24VAc 24VDc, 10PK (PLC-RSC-24DC/21-21)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO Economy Model Contactor, Economy Model 2 Pole 40A-24V (DP2040A1003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DP32V06)
- Resideo Contactors & Contacts