Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Contactor Tradeline Power Pro Model- 1 Pole with Buss Bar- 30A-24V
Mfr # DP1030A5014/U
Zoro # G110033162
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 in
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # DP1030A5014/U
- Zoro # G110033162
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 2.5 in |
Width | 2.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Surge Outlet Strip, w/Pop-Up Desk Grommet (66666)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS175-F3W)
- EATON BUSSMANN 5PK 2A AGC Glass Fuse (BP/AGC-2-RP)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- WHITE-RODGERS Contactor (586-114111S1)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42BF15AF)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNU0)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220T)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 63A (783XZ1)
- Resideo Definite Purpose Contactors