Shop All Hydronic Thermostats
Resideo
Thermostatic Actuator, Plastic, 3" H
Mfr # T3019DAW0NA
Zoro # G006427730
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermostatic Head
- For Use With Radiator Valves
- Includes No Accsessories
- Fan Accessory Finish Plastic
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # T3019DAW0NA
- Zoro # G006427730
- Country of Origin Czechia
- Category Hydronic Thermostats
Dimensions
Adjustable Height | 3 in |
Details
Type | Thermostatic Head |
Item | Thermostatic Actuator |
For Use With | Radiator Valves |
Includes | No Accsessories |
Fan Accessory Finish | Plastic |
Material | Plastic |
Fan Accessory Material | Plastic |
Finish | Plastic |
For Use With Mfr. Model Number | RA Series |
Fits Brand | Resideo, Danfoss |
Fan Accessory Color | White |
Description
Thermostatic Actuator, For Use With Grainger Item Number 161J08, 50PK87, 50PK88, For Use With Mfr. Model Number RA Series, Fits Brand Resideo, Danfoss, Includes No Accsessories, Type Thermostatic Head, For Use With Radiator Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- FRIEDRICH Friedrich PTAC 30 Amp Cord PXPC23030A (PXPC23030A)
- DAYTON Door Louver, 26-1/8 H, 26-1/4 W, Steel (6WRK3)
- DAYTON Replacement Motor Cover (6366437)
- KING ELECTRIC Thermostat Hydronic 120V 2 Circut 12. 5 Amp Programmable (HWP120)
- KING ELECTRIC Thermostat Hydronic 120V 2 Circut Timer 12.5 Amp Programmable (HWPT120)
- HONEYWELL THERMAL SOLUTIONS V88A1717 24V 2-1/2" Diaphragm (V88A1717)
- KING ELECTRIC Thermostat Hydronic 120V 2 Circuit Line Voltage 12 .5 Amp (HW120)
- NORDYNE 304629000 Door Switch H (304629000)
- HONEYWELL Tl8100A1008 24/120/240V - (TL8100A100)
- Resideo Hydronic Thermostats