Shop All Definite Purpose Contactors
Resideo
Super Tradeline Power Pro Model- 2 Pole, 30A-208/240V Includes Accessories
Mfr # DP2030C5011/U
Zoro # G810033332
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.5 in
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # DP2030C5011/U
- Zoro # G810033332
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 2.5 in |
Width | 2.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Push to Exit Button, Push to Exit (PS5-111)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 6A @ 125V, Terminals: Screw (110-SP)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070EO1D1)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- RESIDEO Economy Model Contactor, Economy Model 2 Pole 40A-24V (DP2040A1003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V09)
- Resideo Contactors & Contacts