Shop All Line Voltage Thermostats
Resideo
Single Pole, Single Pole
Mfr # T498A1810
Zoro # G610035512
original price:
$44.15
7% off
new price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # T498A1810
- Zoro # G610035512
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME ELECTRIC HEAT RELAY WITH BUILT-IN TRANSF (R841C1227)
- JOHNSON CONTROLS Pressure Transducer, 0 to 508 PSI (P266SNR-1C)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-PO)
- MOBIL Mobil Vacuum Pump Oil, 20 SAE Grade, 1 qt (123027)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat Heat Only (TH1100DV1000)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat 1H/1C (TH1110DV1009)
- RESIDEO Honeywell Wireless FocusPRO 5-1-1 Programmable Thermostat (TH6320R1004)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-241000-000)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- Resideo Thermostats