Shop All HVACR Relays
Resideo
Relay-Hydronic DPST, 1 pole line voltage- other pole low or millivolt
Mfr # RA832A1066
Zoro # G410033169
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 in
- Width (In.) 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # RA832A1066
- Zoro # G410033169
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Height (In.) | 4 in |
Width (In.) | 4.5 in |
Details
Item | Relay |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC92, White (38ZC92)
- ALL-FILTERS 12X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12301.8 6PK)
- DAYTON Blower Wheel (VTSYT99LWG)
- DAYTON Valve Rebuild Kit, Instructions, 3/4 in. (066049)
- WHITE-RODGERS Contactor, Type 122,208/240V, 40A (90-249)
- GE INDUSTRIAL SOLUTIONS Ge Energy Industrial Solutions TF30RCP 30A; 2 Pole Fusible AC Disconnect (205230)
- GE Disconnect A/C60A2P N/F (TFN60RCP)
- ZORO SELECT Transformer Relay, SPNO/SPNC (6AZH4)
- TECUMSEH Relay, K71-20 (K71-20)
- LENNOX Potential Relay, Le58327 (58327)
- VERIS Relay, 15A, SPDT, Socket/Din, Full, 24Vac (VMD1B-F24A)
- Resideo HVACR Relays