Shop All General Purpose Relays
Resideo
Relay, General Purpose
Mfr # R8222N1011
Zoro # G303530171
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 3/4 in
- Features 24v DPDT Relay
- Width 3 in
- Voltage 24V
- Type General Purpose Switching Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # R8222N1011
- Zoro # G303530171
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Length | 2 3/4 in |
Width | 3 in |
Details
Item | RELAY |
Features | 24v DPDT Relay |
Voltage | 24V |
Type | General Purpose Switching Relay |
For Use With | Relay |
Material | Plastic |
Fan Accessory Color | Brown |
Description
RELAY, Type General Purpose Switching Relay, For Use With Relay, Features 24v DPDT Relay
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- ALLEN BRADLEY Terminal And Contact Block (800T-XD6)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- REZNOR 263527 Rbm Ignition Relay (263527)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- BOSCH RELAY (332015006)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- Resideo Electrical Relays