Shop All Thermostat Guards and Accessories
Resideo
Medium Metal Guard. Inside Dimensions= 5 1/16in. x 6 1/16in. x 2 15/16in.
Mfr # TG511D1004
Zoro # G710033159
original price:
$101.99
8% off
new price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Gray
- Shipping Width 8 in
- Shipping Length 10.5 in
- Shipping Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # TG511D1004
- Zoro # G710033159
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Shipping Width | 8 in |
Shipping Length | 10.5 in |
Shipping Height | 4 in |
Details
Item | Guard |
Material | Metal |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 3 Way, Open System, 1 In Sweat (V100C3G1ZA024Q4A2)
- IMPERIAL MFG Rope Gasket Fbrgls 5/8X6 Wht (GA0156)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- HONEYWELL Q313A1170 750Mv Thermopile (Q313A1170)
- RESIDEO Honeywell Small Universal Thermostat Guard Clear Cover Clear Base Opaque Wallplate (TG510A1001)
- RESIDEO Honeywell Large Universal Thermostat Guard W/ Clear Cover Base Opaque Wallplate (TG512A1009)
- RESIDEO Honeywell Medium Universal Thermostat Guard W/ Clear Cover And Base Opaque Wallplate (TG511A1000)
- RESIDEO 6in. Wall Plate for T87K & T8775 Serious (50000066-001)
- RESIDEO Honeywell RedLINK‚Ñ¢ Internet Gateway Connection (THM6000R7001)
- MITSUBISHI Thermostat, Remote Controller (MHK2)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 4' (TE-631GM-1)
- Resideo Thermostats