Shop All Line Voltage Thermostats
Resideo
Line Voltage Non-Programmable, Non-Programmable
Mfr # TL7235A1003
Zoro # G510033786
original price:
$85.05
8% off
new price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5.5 in
- Width 3.5 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # TL7235A1003
- Zoro # G510033786
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Length | 5.5 in |
Width | 3.5 in |
Height | 3 in |
Details
Color | White |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROLEVEL 550Sv 120V Low Water Cut-Off For (550SV)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-25C)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (KIT-TD100)
- COMPONENT HARDWARE Type VI 10" H x 20" W x 1-3/4" D Stainle (FR51-1020)
- RESIDEO Honeywell Wireless FocusPRO 5-1-1 Programmable Thermostat (TH6320R1004)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat 1H/1C (TH1110DV1009)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat Heat Only (TH1100DV1000)
- QUINCY LAB Quincy Lab, Knob and Dial (201-2225)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAF-1C)
- PRO1 IAQ Junction Box (E219)
- FIELD CONTROLS Uv-16/120 16" Remote 120V In (UV-16/120)
- Resideo Thermostats