Shop All Air Vents
Resideo
Hydronic Air Vent, 3/4 in Sweat
Mfr # PV075S/U
Zoro # G3237771
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- Max. Pressure (PSI) 125 psi
- Material Bronze
- Connection 3/4 in Sweat Straight Through
- Max. Temp. (F) 240 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 7 3/8 in |
Overall Width | 1 7/8 in |
Overall Length | 2 11/16 in |
Inlet Port Connection Size | 1/2 in |
Air Vent Connection Size | 1/2 in |
Outlet Port Connection Size | 3/4 in |
Expansion Tank Connection Size | 1/2 in |
Overall Depth | 2 11/16 in |
Description
Air Eliminator, Air Vent Connection Size 1/2 in, Air Vent Connection Type Sweat, Air Vent Type Float, Allowable Pressure - Maximum 125 psi, Allowable Temperature - Minimum 0 Degrees F, Application Residential or Commercial Closed Loop Hydronic Heating or Chilled Water Systems, Body Material Bronze, Cap Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port Not Applicable, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, White (50600-40)
- FIREYE Mp560 Programmer, Selectable (MP560)
- DYNA-GLO Tank Top Portable Gas Heater, Liquid Propane, 9000 to 15,000 BtuH (TT15CDGP)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JVK8)
- BELL & GOSSETT Air Vent, Float, Max Operating PSI 150 (78)
- AIR-VENT Air Vent FA109000 Aluminum Foundation Vent With Slider Mill (493155)
- AIR-VENT Air Vent 84226 16 x 4 in. Aluminum Undereave Vent - White (455956)
- CALEFFI 502343A High Capacity 1/2" Npt M (502343A)
- CALEFFI 508013A Manual/Automatic (508013A)
- BESTVENTS Foundation Vent Brown Plastic (A-ELBROWN)
- LAMBRO INDUSTRIES 7 in. White Plastic Wall Vent (352W)
- Resideo Air Vents