Shop All Air Vents
Resideo
Hydronic Air Vent, 1 1/2 FNPT
Mfr # PV150/U
Zoro # G0279474
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- (F)NPT Connections (In.) 1 1/2 in
- Max. Pressure (PSI) 125 psi
- Material Bronze
- Connection 1-1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 9 11/16 in |
Overall Width | 3 1/8 in |
Overall Length | 4 5/16 in |
Outlet Port Connection Size | 1 1/2 in |
Air Vent Connection Size | 1/2 in |
Inlet Port Connection Size | 1/2 in |
Expansion Tank Connection Size | 1/2 in |
Overall Depth | 4 5/16 in |
Description
Air Eliminator, Air Vent Connection Size 1/2 in, Air Vent Connection Type Sweat, Air Vent Type Float, Allowable Pressure - Maximum 125 psi, Allowable Temperature - Minimum 0 Degrees F, Application Residential or Commercial Closed Loop Hydronic Heating or Chilled Water Systems, Body Material Bronze, Cap Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port Not Applicable, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Air Filter Roll, 48 in x 135 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ66)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE7)
- HONEYWELL Electric Actuator, 24VAC/DC, SPST (MS8120A1205)
- AIR HANDLER 20 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C427)
- RESIDEO Hydronic Air Vent, 3/4 in Sweat (PV075S/U)
- HONEYWELL Sv173 Automatic Air Vent, 3/8, (SV173)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200063601)
- AIR-VENT Air Vent 84211 16 x 8 in. Aluminum Undereave Vent - White (455964)
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - Alder (01992210AL1)
- DESIGNS OF DISTINCTION 25.75"W Grate Style Toe Kick Vent - Hard Maple (01992124HM1)
- LAMBRO INDUSTRIES 7 in. White Plastic Wall Vent (352W)
- Resideo Air Vents