Shop All Line Voltage Thermostats
Resideo
Honeywell PRO 1000 Non-Programmable Vertical Thermostat 2H/1C Heat Pump
Mfr # TH1210DV1007
Zoro # G108641485
product price: $100.99
/ea
Free Shipping & Returns
$100.99
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
- Brand Resideo
- MFR # TH1210DV1007
- Zoro # G108641485
- UPC # 85267589659
- Country of Origin Mexico
- Category Line Voltage Thermostats
Description
Honeywell pro 1000 non-programmable vertical thermostat th1210dv1007 - 2h / 1c heat pump your new honeywell thermostat has been designed to give you many years of reliable service and easy-to-use, push-button climate control. Features: backlit display is easy to read displays ambient measured temperature at all times one-touch access to set point temperature built-in compressor protection
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
- SUPCO Round Run Capacitor, CR30X440R (CR30X440R)
- ESSICK AIR LH Water BTL For, 600 Series (1B5060170)
- FASCO Motor, 1.4 HP, 208/230V, 1625 rpm (D783)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTV4)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat 1H/1C (TH1110DV1009)
- RESIDEO White, Programmable wall switch, 1800 watts, Max NO Min, 15 amp, 1HP (PLS750C1000)
- RESIDEO Heat/Cool Manual, Heat/Cool 50 Degrees - 90 Degrees (T834N1002)
- RESIDEO Heat Only Manual, Heat Only (T812A1002)
- RESIDEO Line Voltage Non-Programmable, Non-Programmable (TL7235A1003)
- RESIDEO Single Pole, Single Pole (T498A1810)
- MEARS White Double Pole Heat Control w/thermometer, Double Pole, WHITE with thermometer (M601W-WT)
- Resideo Thermostats