Shop All Temperature Controllers
Resideo
Honeywell Manual Reset Aquastat L4006E1000 W/130F To 270F Operating Temperature
Mfr # L4006E1000
Zoro # G604952702
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2-7/8 in
- Temperature control range 130 to 270 °f
- Switch type Spst, contacts break on temperature rise
- Description High limit; manual reset aquastat controller
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # L4006E1000
- Zoro # G604952702
- UPC # 85267048927
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Length | 2-7/8 in |
Diameter | 3/8 in |
Capillary length | 1-1/2 to 3 in |
Details
Temperature control range | 130 to 270 °f |
Switch type | Spst, contacts break on temperature rise |
Description | High limit; manual reset aquastat controller |
For use with | High limit; manual reset |
Description
Aquastat breaks on rise 130-270f. 240f stop manual reset less well
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- RESIDEO Honeywell High Or Low Limit Aquastat Controller, , W/ 5 F To 30 F Differential (L4006A2007)
- TEMPCO Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F (PCT20002)
- PRECISIONAIRE FLTR 20""X30'X1"" (HH20130)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34025)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- Resideo Temperature Controllers