Shop All Gas Valves
Resideo
Honeywell Intermittent Pilot Control Conversion Kit, 1/2" X 1/2" Inlet/Outlet Gas Valve
Mfr # Y8610U4001
Zoro # G304993364
product price: $639.99
/ea
Free Shipping & Returns
$639.99
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
- Brand Resideo
- MFR # Y8610U4001
- Zoro # G304993364
- UPC # 85267313445
- Country of Origin Mexico
- Category Gas Valves
Description
Honeywell intermittent pilot control conversion kit y8610u4001, 1/2" x 1/2" inlet/outlet gas valve features complete kits converting conventional standing pilot system to intermittent pilot system. For use with 24 vac gas-fired atmospheric furnaces, boiler and heating appliances y8610u kits are for use with natural or lp gas: provides 100 percent pilot gas shutoff if pilot fails to light; after 6-minute delay, trial for ignition is repeated ignition trail/delay sequence is repeated until the appliance lights or call for heat is removed
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
- SUPCO Round Dual Run Capacitor, CD30+5X440R (CD30+5X440R)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 11 (102-500-028)
- REZNOR 208796 Ignitor 60In Lead (208796)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840B1000/U)
- RESIDEO Honeywell Dual Intermittent Pilot Slow Gas Valve, W/ 3/4"X3/4" Standard 35" Wc (VR8304M4507)
- RESIDEO Honeywell VR8200A2132 24 Vac Dual Standing Pilot Gas Valve (VR8200A2132)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840A1000/U)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Combination (700-406)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- ROBERTSHAW Gas Valve (700-204)
- Resideo Gas Valves