Shop All Gas Valves
Resideo
Honeywell Dual Standing Pilot Gas Valve, W/ 3/4"X3/4" Step 35" Wc 09" Wc
Mfr # VR8300C4506
Zoro # G704993292
original price:
$557.99
5% off
new price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # VR8300C4506
- Zoro # G704993292
- UPC # 85267114141
- Country of Origin Mexico
- Category Gas Valves
Description
3/4" x 3/4" 24v step open gas valve combination gas control for use in 24 vac, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh. controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment. compact size. provide two automatic valves. solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends. diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted. meets codes requiring dual safety shutoff. natural to lp and lp to natural conversion kits available for standard and slow opening gas valves. all adjustments, wiring connections and pilot outlet are accessible from top of control. adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure. compatible with eco connector. lite-rite (off-pilot-on) lighting sequence.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Dial Motor 1H 2Sp (2395)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J473)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-1.0% (TE-6000-1)
- ALL-FILTERS 14X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14201.8 4PK)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840B1000/U)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840A1000/U)
- RESIDEO Honeywell Dual Intermittent Pilot Slow Gas Valve, W/ 3/4"X3/4" Standard 35" Wc (VR8304M4507)
- RESIDEO Honeywell VR8200A2132 24 Vac Dual Standing Pilot Gas Valve (VR8200A2132)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- MAXITROL 1-1/2" Certified Line Regulator", Up To 1.250,000 BTU (325-7AL 1 1/2)
- MAXITROL 325-5Bl 3/4" Imblue Technology (325-5BL)
- Resideo Gas Valves