Shop All Pressure Reducing Valves
Resideo
Honeywell 3/4in DS06 Dialset Low Lead Pressure Regulating Valve - Single Union NPT
Mfr # DS06-101-SUT-LF
Zoro # G808664296
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # DS06-101-SUT-LF
- Zoro # G808664296
- UPC # 85267467667
- Country of Origin Germany
- Category Pressure Reducing Valves
Description
3/4 ds06 dialset low lead pressure regulating valve - single union npt give your pressure gauge a rest. With the honeywell dialset pressure regulating valve, you don't need a pressure gauge. The built-in adjustment dial eliminates the need for a gauge when adjusting the static pressure setting, but there is also an easily accessible gauge port on either side if you need it. This product has the capability to be installed by one individual and the reliability that helps to increase your profits through fewer callbacks. Plus, the dialset prv has the flexibility to work in a variety of applications, so you can reduce your inventory. No gauge is needed to install it or set the static pressure - eliminating the need for a second person. Noncorroding unitized cartridge. Contains all working parts and is easily replaceable. Outlet adjustment range of 25psi to 90psi make it suitable for household, commercial, industrial and turf-and-irrigation applications. 1/4 npt tap accessible from both sides to validate output. Built in strainer to simplify maintenance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLCO STZ Industries 3/4 in. FIP each X 3/4 in. D FIP each Black Malleable Iron Coupling (316UPMCO-34)
- ZORO SELECT Tubing, 55 psi at 70F, 100 ft., Shore A73 (4HL97)
- STEEL & OBRIEN 4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-4-304)
- WATTS Backflow Preventer Repair Kit (RK909M1RT11/4-2)
- ZURN Auto Control Valve, 2 in. Pipe, Grooved (2-ZW209G)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-20XL)
- SHARKBITE Pressure Reducing Valve, 4-15/64 in. L (23807-0045)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36H20701)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF N55BUM1)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501T)
- Resideo Pressure Reducing Valves