Shop All Line Voltage Thermostats
Resideo
Heat/Cool Manual, Heat/Cool Off
Mfr # T812C1000
Zoro # G210033796
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4 in
- Width 3 in
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # T812C1000
- Zoro # G210033796
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Length | 4 in |
Width | 3 in |
Height | 1.5 in |
Details
Color | White |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heater, 15Kw, 480V, 3-P, 480V, 3 Phase (YES-1548-3E)
- CONBRACO INDUSTRIES Majorrepairkit 1/4, 3/8, 1/2"38S (38-003-01)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1C9S)
- GREENSEAM End Cap, 6 in Duct Dia, Galvanized Steel, 24 GA, 6 in W x 2 in H (GRECP6GA24)
- RESIDEO Single Pole, Single Pole (T498A1810)
- RESIDEO Double Pole Double Pole 50 Degrees -80 Degrees no heat anticipator 2 Degrees Diff. (T4398B1029)
- RESIDEO White, Programmable wall switch, 1800 watts, Max NO Min, 15 amp, 1HP (PLS750C1000)
- RESIDEO White, Programmable Wall Switch, 2400 Watts, Single Poleor Three-Way (PLS730B1003)
- RESIDEO Millivolt Heat Only Positive Off, Heat Only with Positive Off- Millivolt (TS812A1007)
- RESIDEO Cooling Only Manual, Cooling Only 50 Degrees - 90 Degrees (T834L1004)
- WHITE-RODGERS Bimetal Disc Thermostat, 224-236F, Open on Rise, SPST, 120/240VAC (3L11-230)
- Resideo Line Voltage Thermostats