Shop All Line Voltage Thermostats
Resideo
Heat Only Millivolt, Heat Only, Millivolt or 12VDC 50 Degrees - 90 Degrees
Mfr # T827K1009
Zoro # G010033811
original price:
$49.75
7% off
new price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5.5 in
- Width 3.5 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # T827K1009
- Zoro # G010033811
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5.5 in |
Width | 3.5 in |
Height | 2 in |
Details
Color | White |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION COILS Heating Coil, 450cfm, 1.3gpm, 4x11x14" (W101912N)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1261)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (1AHD6)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 18 (L-700-BFDKB-12x18)
- RESIDEO Winter Watchman, Winter Watchman (S483B1002)
- RESIDEO Cooling Only Manual, Cooling Only 50 Degrees - 90 Degrees (T834L1004)
- RESIDEO White, Programmable Wall Switch, 2400 Watts, Single Poleor Three-Way (PLS730B1003)
- RESIDEO Heat/Cool Manual, Heat/Cool Off (T812C1000)
- RESIDEO Single Pole, Single Pole (T498A1810)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat Heat Only (TH1100DV1000)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- Resideo Line Voltage Thermostats