Shop All Line Voltage Thermostats
Resideo
Heat Only Manual, Heat Only
Mfr # T812A1002
Zoro # G910033805
original price:
$33.49
28% off
new price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4 in
- Width 3 in
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # T812A1002
- Zoro # G910033805
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Length | 4 in |
Width | 3 in |
Height | 1.5 in |
Details
Color | White |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Utility Exhaust Blower, 5HP, 3600 cfm (BI-13RMAW)
- DIVERSITECH Plastic Condensate Drain Pan, 30x50 (6-3050L)
- CARRIER VAV Controller (37HS900005)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 8 (6B982)
- RESIDEO Single Pole, Single Pole (T498A1810)
- RESIDEO Digital Heat/Cool, Non-Programmable, 1 Heat/ 1 Cool (TH1110D2009/ T1 PRO)
- RESIDEO Heat/Cool Manual, Heat/Cool 50 Degrees - 90 Degrees (T834N1002)
- RESIDEO Double Pole Double Pole 50 Degrees -80 Degrees no heat anticipator 2 Degrees Diff. (T4398B1029)
- RESIDEO White, Programmable wall switch, 1800 watts, Max NO Min, 15 amp, 1HP (PLS750C1000)
- RESIDEO Heat/Cool EASY TO SEE, Easy to See T87N 1-Heat/ 1-Cool (T87N1026)
- RHEEM Sp8293 Thermostat - Electric (SP8293)
- Resideo Line Voltage Thermostats