Shop All Line Voltage Thermostats
Resideo
Heat Only Manual, Heat Only 50 Degrees - 90 Degrees
Mfr # T822K1018
Zoro # G710033807
original price:
$54.49
7% off
new price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5.5 in
- Width 3.5 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # T822K1018
- Zoro # G710033807
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Length | 5.5 in |
Width | 3.5 in |
Height | 2 in |
Details
Color | White |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECTO SCIENTIFIC Cartridge, Water Filtr - Ic600 (108-010)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK64)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-30H)
- RESIDEO Line Voltage Non-Programmable, Non-Programmable (TL7235A1003)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat 1H/1C (TH1110DV1009)
- RESIDEO Winter Watchman, Winter Watchman (S483B1002)
- RESIDEO Heat/Cool Round, Heat/Cool, Round (T87N1000)
- RESIDEO White, Programmable wall switch, 1800 watts, Max NO Min, 15 amp, 1HP (PLS750C1000)
- RESIDEO Millivolt Heat Only Positive Off, Heat Only with Positive Off- Millivolt (TS812A1007)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26A-14C)
- Resideo Thermostats