Shop All Gas Valves
Resideo
Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc
Mfr # WT8840A1000/U
Zoro # G7257673
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 70,000 BtuH
- Coil Volts 350 to 850mV DC
- Gas Type NG
- Ignition Type Manual, Piezo
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # WT8840A1000/U
- Zoro # G7257673
- UPC # 085267567398
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 4 1/16 in |
Overall Length | 5 1/16 in |
Port Connection Size | 1/2 in |
Overall Depth | 3 3/16 in |
Description
Gas Valve, ANSI Rating ANSI Z21.20, ANSI Z21.23, ANSI Z21.78, ANSI Z21.87, Application Hot Water Heaters, Flow Direction 90 Degrees , For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 85,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch Not Applicable, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG TRIM COLLAR BLK 24G 7"" (BM0095)
- ACME MIAMI Motor Kit, Evap, 110V/220V, 1/45 HP (7502)
- DAYTON Diameter Fan Blade 14" (11J34R06999-007)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ACA-100C)
- RESIDEO Honeywell Dual Intermittent Pilot Slow Gas Valve, W/ 3/4"X3/4" Standard 35" Wc (VR8304M4507)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840B1000/U)
- RESIDEO Honeywell VR8200A2132 24 Vac Dual Standing Pilot Gas Valve (VR8200A2132)
- ERIE 30-118-B 120 Volt Motor Only For (30-118-B)
- DAYTON Natural Gas Valve, millivolt (VS820A-1070)
- MAXITROL 325-9-1 1/2" 1-1/2" Gas Pressure (325-9-1)
- A.O. SMITH 9006055205 Kit Gas Valve (9006055205)
- Resideo Gas Valves