Shop All Definite Purpose Contactors
Resideo
Economy Model Contactor, Economy Model 2 Pole 40A-24V
Mfr # DP2040A1003/U
Zoro # G310033252
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 in
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # DP2040A1003/U
- Zoro # G310033252
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 2.5 in |
Width | 2.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block 600V 760A (9080LBC365212)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- SATA SPRAY EQUIPMENT REPAIR KIT SATA MINIJET (SQ50815)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230B)
- RELAY & CONTROL Relay & Control DPC-30A3P120 Definite Purpose Contactor; 30 amp - 3 Pole 120V (DPC-30A3P120)
- Resideo Definite Purpose Contactors