Shop All HVACR Relays
Resideo
DPST, 1 pole line voltage- other pole line voltage or low voltage
Mfr # R845A1030
Zoro # G110033230
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 in
- Width (In.) 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # R845A1030
- Zoro # G110033230
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Height (In.) | 4 in |
Width (In.) | 4.5 in |
Details
Item | Relay |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- MASTERCOOL Purge Pump, 120V (CM120B)
- LAMBRO INDUSTRIES 10 in. x 8 ft. Aluminum Semi-Rigid Duct -, 2PK (317)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- GE Disconnect A/C60A2P N/F (TFN60RCP)
- AAON RELAY DPDT IDEC 24VAC (P51900)
- SUPCO Fan Relay, 24VAC, NO/NC (90380)
- SUPCO Fan Relay, 24VAC, SPNO (90290)
- YORK SOURCE1 Relay Cntrl 24V 5060 Hz Dpst (S1-02424111000)
- TACO Zoning Control, 2 Zone (SR502-4)
- AAON HONEYWELL GEN RELAY SPDT SWITCH (V71750)
- Resideo HVACR Relays