Shop All Line Voltage Thermostats
Resideo
Double Pole Double Pole 50 Degrees -80 Degrees no heat anticipator 2 Degrees Diff.
Mfr # T4398B1029
Zoro # G910033812
original price:
$50.59
7% off
new price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # T4398B1029
- Zoro # G910033812
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SHIELDING INSULATION 48"" (200001)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 9 1/4 in L., Silicon Carbide (SKIT03033)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- 3M 16X20X1 Filtrete Filter (FPA00-2PK-24)
- RESIDEO Honeywell Wireless FocusPRO 5-1-1 Programmable Thermostat (TH6320R1004)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat 1H/1C (TH1110DV1009)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat Heat Only (TH1100DV1000)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, -10 Degrees to 100 Degrees F, SPST, 120 to 277VAC (2E869)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-141000-000)
- KING ELECTRIC Thermostat Sp Cooling 120/208/240-22A & 277V-18A White (K101-C)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2C9)
- Resideo Line Voltage Thermostats