Shop All Furnace and Heater Parts
Resideo Braukmann
WATER FILTER 1/2" SWEAT & THREADED MNPT UNION, 100 MICRON FILTER
Mfr # F76S1007
Zoro # G7448307
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Gauge and Service Wrench
- Actual Height 17 11/16 in
- Filter Type Panel
- Actual Depth 3 13/16 in
- Actual Width 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo Braukmann
- MFR # F76S1007
- Zoro # G7448307
- UPC # 085267819039
- Country of Origin Poland
- Category Furnace and Heater Parts
Dimensions
Actual Height | 17 11/16 in |
Actual Depth | 3 13/16 in |
Actual Width | 6 11/16 in |
Details
Item | WATER FILTER 1/2" SWEAT & THREADED MNPT |
Includes | Gauge and Service Wrench |
Filter Type | Panel |
Description
WATER FILTER 1/2 In. SWEAT & THREADED MNPT, Filter Type Panel, Actual Depth 3 13/16 in, Actual Height 17 11/16 in, Actual Width 6 11/16 in, Includes Gauge and Service Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Ash Bucket with Shovel, Versatile, Black (15343)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- FILTRETE 14 in. W X 24 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL23-2PK-24)
- MARS Variable Speed Switch (99-030)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", 80-120F, UNION CPVC, ASSE 1070 (AM101C1070UCPVC1LF)
- RESIDEO BRAUKMANN WATER FILTER 1" SWEAT & THREADED MNPT UNIONS, 100 MICRON FILTER (F76S1023)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", 80-120F, UNION THREADED (AM100C1070-UT-1LF)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100C1070-UPEX1LF)
- RESIDEO BRAUKMANN FILTER COMBINATION 11/4” SWEAT LF (FK06-103-DUS-LF)
- FILTRETE AIR FILTER 20X25X4, 2PK (NADP03-2PK-1E)
- HONEYWELL Hc22E1003 Agion Antimicrobial (HC22E1003)
- Resideo Braukmann Furnace and Heater Parts