Shop All Furnace and Heater Parts
Resideo Braukmann
FILTER COMBINATION 11/4” NPT LF
Mfr # FK06-103-DUT-LF
Zoro # G9106476
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4 in
- Material Brass
- Height 11-9/16 in
- Width 6-47/64 in
- Standards ASSE 1003 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo Braukmann
- MFR # FK06-103-DUT-LF
- Zoro # G9106476
- UPC # 085267523257
- Country of Origin Germany
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 1-1/4 in |
Height | 11-9/16 in |
Width | 6-47/64 in |
Details
Item | FILTER COMBINATION 11/4" NPT LF |
Material | Brass |
Standards | ASSE 1003 Listed |
Application | Pressure regulating valve and rinsable filter that maintains a constant outlet pressure |
Description
FILTER COMBINATION 11/4 In. NPT LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Power Module, Blue, NEMA 1 (Y350R-1C)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- HONEYWELL L4006G1006 Aquastat 100F-200F (L4006G1006)
- MAXITROL R325E10-26A 2-6" Plated Spring (R325E10-26)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", 80-120F, UNION CPVC, ASSE 1070 (AM101C1070UCPVC1LF)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100C1070-UPEX1LF)
- RESIDEO BRAUKMANN FILTER COMBINATION 11/4” SWEAT LF (FK06-103-DUS-LF)
- RESIDEO BRAUKMANN WATER FILTER 1" SWEAT & THREADED MNPT UNIONS, 100 MICRON FILTER (F76S1023)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", 80-120F, UNION THREADED (AM100C1070-UT-1LF)
- HEIL QUAKER Condenser Motor, 230V, 1100 rpm (1186357)
- WILLIAMS COMFORT PRODUCTS Electrode SRO Dual (P322155)
- Resideo Braukmann Furnace and Heater Parts