Shop All Furnace and Heater Parts
Resideo Braukmann
FILTER COMBINATION 1” SWEAT LF
Mfr # FK06-102-DUS-LF
Zoro # G7448894
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo Braukmann
- MFR # FK06-102-DUS-LF
- Zoro # G7448894
- UPC # 085267461573
- Country of Origin Germany
- Category Furnace and Heater Parts
Details
Item | FILTER COMBINATION 1" SWEAT LF |
Description
FILTER COMBINATION 1 In. SWEAT LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 36 in Threaded, Tinnerman Clip (1970-036)
- ZORO SELECT 10 in Square 2 Cone Ceiling Diffuser, White (4MJU4)
- DAYTON Element - 2500W - 240V - Large Dia. (HV180211001003G)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100C1070-UPEX1LF)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", 80-120F, UNION THREADED (AM100C1070-UT-1LF)
- RESIDEO BRAUKMANN FILTER COMBINATION 11/4” SWEAT LF (FK06-103-DUS-LF)
- RESIDEO BRAUKMANN WATER FILTER 1" SWEAT & THREADED MNPT UNIONS, 100 MICRON FILTER (F76S1023)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", 80-120F, UNION CPVC, ASSE 1070 (AM101C1070UCPVC1LF)
- ORBIT 1-Port Manifold Extension 1 in. 200 psi (57181)
- INTERNATIONAL ENVIRONMENTAL Motor, Actuator, 120V, N/C, 2 Position (71159902)
- Resideo Braukmann Furnace and Heater Parts