Shop All Furnace and Heater Parts
This Product is Discontinued
Resideo Braukmann
FILTER COMBINATION 1” NPT LF (Discontinued)
Mfr # FK06-102-DUT-LF
Zoro # G7448824
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1 in
- Width 6-1/16 in
- Height 11-9/16 in
- Material Brass
- Standards ASSE 1003 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resideo Braukmann
- MFR # FK06-102-DUT-LF
- Zoro # G7448824
- UPC # 085267478793
- Country of Origin Germany
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 1 in |
Width | 6-1/16 in |
Height | 11-9/16 in |
Details
Item | FILTER COMBINATION 1" NPT LF |
Material | Brass |
Standards | ASSE 1003 Listed |
Application | Pressure regulating valve and rinsable filter that maintains a constant outlet pressure |
Description
FILTER COMBINATION 1 In. NPT LF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.