Shop All Furnace and Heater Parts
Resideo Braukmann
AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", 80-120F, UNION CPVC, ASSE 1070
Mfr # AM101C1070UCPVC1LF
Zoro # G9106458
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Nominal Capacity 1.8 Cv
- Material Brass
- Standards CSA Certified
- Application Scald prevention in Domestic water; Nursing homes; Public facilities; Automatic faucets; Industrial applications; Photo processing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resideo Braukmann
- MFR # AM101C1070UCPVC1LF
- Zoro # G9106458
- UPC # 085267337731
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 3/4 in |
Details
Item | AM-1 SERIES LEAD FREE MIXING VALVE,3/4", |
Nominal Capacity | 1.8 Cv |
Material | Brass |
Standards | CSA Certified |
Application | Scald prevention in Domestic water; Nursing homes; Public facilities; Automatic faucets; Industrial applications; Photo processing |
Description
AM-1 SERIES LEAD FREE MIXING VALVE,3/4 In.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL M10-M NBR-B Channel plate gasket (M10-M)
- BROAN Adj Speed Control, Unit Mount, 120 V (80L)
- GOODMAN 0152G00002S Fan Grille Service (0152G00002)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00211)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", 80-120F, UNION THREADED (AM100C1070-UT-1LF)
- RESIDEO BRAUKMANN WATER FILTER 1" SWEAT & THREADED MNPT UNIONS, 100 MICRON FILTER (F76S1023)
- RESIDEO BRAUKMANN FILTER COMBINATION 11/4” SWEAT LF (FK06-103-DUS-LF)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100C1070-UPEX1LF)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-100-LF)
- RHEEM Cntcr 3Pole, 24V, w/Auxcontactor 40amp (42-102664-19)
- NORDYNE Control Board (920915)
- Resideo Braukmann Furnace and Heater Parts