Shop All Furnace and Heater Parts
Resideo Braukmann
AM-1 SERIES LEAD FREE MIXING VALVE 1/2, 80-120F, UNION THREADED
Mfr # AM102C1070-UT-1LF
Zoro # G9106406
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Nominal Capacity 1.8 Cv
- Material Brass
- Application Scald prevention in Domestic water; Nursing homes; Public facilities; Automatic faucets; Industrial applications; Photo processing
- Standards CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo Braukmann
- MFR # AM102C1070-UT-1LF
- Zoro # G9106406
- UPC # 085267337960
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 1 in |
Details
Item | AM-1 SERIES LEAD FREE MIXING VALVE 1/2,8 |
Nominal Capacity | 1.8 Cv |
Material | Brass |
Application | Scald prevention in Domestic water; Nursing homes; Public facilities; Automatic faucets; Industrial applications; Photo processing |
Standards | CSA Certified |
Description
AM-1 SERIES LEAD FREE MIXING VALVE 1/2,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (36201C)
- IEC ACTUATOR TACO 24V NC ZA02492H1 96 (B035-71488512)
- TITE SEAL WINDOW FLASHING 6""X100' (TS6100)
- SOLER & PALAU Electronic Push Button Timer (EPBT-60)
- RESIDEO BRAUKMANN FILTER COMBINATION 11/4” SWEAT LF (FK06-103-DUS-LF)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100C1070-UPEX1LF)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", 80-120F, UNION CPVC, ASSE 1070 (AM101C1070UCPVC1LF)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", 80-120F, UNION THREADED (AM100C1070-UT-1LF)
- RESIDEO BRAUKMANN WATER FILTER 1" SWEAT & THREADED MNPT UNIONS, 100 MICRON FILTER (F76S1023)
- SIEMENS Contact (3RH1921-1CA10)
- RHEEM Oval Run Cap. 35/3Mfd, 370V (43-25135-17)
- Resideo Braukmann Furnace and Heater Parts