Shop All Thermostat Guards and Accessories
Resideo
6in. Wall Plate for T87K & T8775 Serious
Mfr # 50000066-001
Zoro # G410033824
original price:
$25.39
28% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Shipping Width 6 in
- Shipping Length 7 in
- Shipping Height 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # 50000066-001
- Zoro # G410033824
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Shipping Width | 6 in |
Shipping Length | 7 in |
Shipping Height | 0.2 in |
Details
Item | Control |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, NH, MERV12, 16"x20"x12" (112-652-011)
- DAYTON In-Line Cabinet Fan, 737 CFM (6WZN8)
- GATES Molded Heater Hose - Heater To Pipe-1, 18709 (18709)
- AIR-CARE 16"x25"x4"Wide Body Washable Permanent Furnace Filters (ESS16254)
- RESIDEO Honeywell RedLINK‚Ñ¢ Internet Gateway Connection (THM6000R7001)
- RESIDEO Honeywell Small Universal Thermostat Guard Clear Cover Clear Base Opaque Wallplate (TG510A1001)
- RESIDEO Honeywell Medium Universal Thermostat Guard W/ Clear Cover And Base Opaque Wallplate (TG511A1000)
- RESIDEO Honeywell Large Universal Thermostat Guard W/ Clear Cover Base Opaque Wallplate (TG512A1009)
- JOHNSON CONTROLS Temp Sensor Wallplate, Bacnet W/Logo (TE-6310F-0)
- ROBERTSHAW Thermostat 60Deg. to 250Deg.F (4290-008)
- IFM Converter, Scaled Analog (TP3231)
- Resideo Thermostat Guards and Accessories