Shop All HVACR Relays
Resideo
24V Electric Heater Relay with SPST Switching
Mfr # R841C1227
Zoro # G210033215
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4.5 in
- Height (In.) 3 in
Product Information
- Brand Resideo
- MFR # R841C1227
- Zoro # G210033215
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Width (In.) | 4.5 in |
Height (In.) | 3 in |
Details
Item | Relay |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Silicon Carbide Hot Surface Ignitor (41K56)
- MASTER FLOW Master Flow AIC14WW Rotary Turbine Ventilator, Aluminum, Weathered Wood (AIC14WW)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL4)
- SUPCO Round Run Capacitor, CR45X370R (CR45X370R)
- RESIDEO Relay-Hydronic, SPST (RA89A1074)
- RESIDEO Relay-Hydronic DPST, 1 pole line voltage- other pole low or millivolt (RA832A1066)
- RESIDEO DPST, 1 pole line voltage- other pole line voltage or low voltage (R845A1030)
- ZORO SELECT Enclosed Fan Relay, SPDT, 24V Coil (6AZU4)
- WARMLYYOURS Large Relay Panel, (6x) 2-Pole (RLY-12PL-CC)
- WHITE-RODGERS Contactor, Type 154, 24V, 30A (90-163)
- DIVERSIFIED Delay-On-Make Timer (AC-800)
- Resideo HVACR Relays