Shop All Bath Towel Bars and Hooks
Residential Essentials
Residential Essentials 2524AP 24 in. Towel Bar; Aged Pewter
Mfr # 2524AP
Zoro # G503847079
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Residential Essentials
- MFR # 2524AP
- Zoro # G503847079
- UPC # 549549102047
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
This unique 24 in. Towel Bar in the Hamilton Collection to match every style of bath decor, and will accent any home with a distinct decorative appeal. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.
Features- Collection - Hamilton
- Material - Zinc
- Type - 24 in. Towel Bar
- Finish - Aged Pewter
- Dimension - 26-5/8 L x 3-3/4 W x 3-1/8 P in.
- Plate Dimension - 3-3/4 L x 2-1/2 W in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" FNPT 316 SS Hex Coupling (8-8 FHC-SS)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- ZORO SELECT Dielectric Union, 250 psi Max. Pressure (ez-20503)
- RESIDENTIAL ESSENTIALS Residential Essentials 2524BK 24 in. Towel Bar; Black (2524BK)
- KOHLER Margaux 24" Double Towel Bar (16253-BV)
- BLUE DONUTS Towel Door Hanger with Rack Bar, 5 Towel Hooks, 17 Inches Wide, Bronze (BD3826603)
- BRADLEY Robe Hook, Double, Polished Chrome (932-000000-GR)
- DELTA Flynn Oil Rubbed Bronze Towel Ring Die Cast Zinc (FLY46-OB)
- MOEN Iso Bl 24 Double Towel Bar Rt Pkg (DN0722BL)
- KOHLER Plate, Wall Mount (1335531)
- Residential Essentials Bath Towel Bars and Hooks