Shop All Toilet Paper Dispensers & Holders
Residential Essentials
Residential Essentials 2507SN Euro Tissue Holder; Satin Nickel
Mfr # 2507SN
Zoro # G503928402
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Dispenser Height 6.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Residential Essentials
- MFR # 2507SN
- Zoro # G503928402
- UPC # 549549102405
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.11 in |
Dispenser Depth | 3.55 in |
Dispenser Width | 4.88 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Description
This unique European Tissue in the Hamilton Collection. Treat yourself to top of the line Bathroom Hardware for an elegant touch to your home. A rippled backplate and an open 'Euro' design for those looking for something different from the norm. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.
Features- Collection - Hamilton
- Material - Zinc
- Type - Euro Tissue
- Finish - Satin Nickel
- Dimension - 7-1/8 L x 5 W x 3-1/8 P in.
- Plate Dimension - 3-3/4 L x 2-1/2 W in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SM ARNOLD Brush Lug Nut 7-1/2In (25-699/25-698)
- SWIFFER Swiffer Max Refill Cloths, PK6 (37109)
- ETTORE Master Brass Squeegee Channel 18 Inch 12 Pack, 12PK (1144)
- VACMASTER PROFESSIONAL 16-Gallon 6.5 Peak HP Wet/Dry Vacuum (VJH1612PF 0202)
- RESIDENTIAL ESSENTIALS Residential Essentials 2508VB Standard Tissue Holder; Venetian Bronze (2508VB)
- TAYMOR Toilet Paper Holder, Triple Post, Silver (01-F1030)
- FROST 150, Standard Double Toilet Tissue Holder, Chrome (150**)
- INTERDESIGN Over Toilet Tissue Holdr (69030)
- HOMEPAGE Sono Bathroom Toilet Brush - Moonbeam (HO2528257)
- JACKNOB Jacknob Jn15220 2 Ear Pilaster Pak For 1-.25 In. Post (JN15220)
- BOBRICK B3094 Satin Stainless Steel Dispenser (B3094)
- Residential Essentials Toilet Paper Dispensers & Holders