Shop All Bath Towel Bars and Hooks
Residential Essentials
Residential Essentials 2318SN 18 in. Towel Bar; Satin Nickel
Mfr # 2318SN
Zoro # G503846836
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Residential Essentials
- MFR # 2318SN
- Zoro # G503846836
- UPC # 549549101323
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
This unique 18 in. Towel Bar in the Ridgeview Collection to match every style of bath decor, and will accent any home with a distinct decorative appeal. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.
Features- Collection - Ridgeview
- Material - Zinc
- Type - 18 in. Towel Bar
- Finish - Satin Nickel
- Dimension - 20-1/2 L x 4 W x 3-1/8 P in.
- Plate Dimension - 4 L x 2-1/2 W in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 10" Size (TTMP-10WF)
- AQUA EDEN Alcove Bathtubs, 54 L, 30 W, White, Acrylic (VTAP543023R)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-6MM X 1/4)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- RESIDENTIAL ESSENTIALS Residential Essentials 2524BK 24 in. Towel Bar; Black (2524BK)
- TAYMOR Towel Bar, Satin, Infinity, 24In (04-SN8424)
- WHITECAP TEAK 23in Towel Bar (62332)
- MOEN Triva 24" Towel Bar (BP1824CH)
- TAYMOR Towel Ring, Polished Chrome, Astral, 5-7/8W (04-2804A)
- DELTA Trinsic, Robe Hook, Matte Black (75935-BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Vaasa 24 Towel Bar, Polished Chrome (VS-TB24 26)
- Residential Essentials Bath Towel Bars and Hooks