Shop All Bath Towel Bars and Hooks
Residential Essentials
Residential Essentials 2124AP 24 in. Towel Bar; Aged Pewter
Mfr # 2124AP
Zoro # G903846887
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Residential Essentials
- MFR # 2124AP
- Zoro # G903846887
- UPC # 549549100081
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
This unique 24 in. Towel Bar in the Woodrich Collection to match every style of bath decor, and will accent any home with a distinct decorative appeal. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.
Features- Collection - Woodrich
- Material - Zinc
- Type - 24 in. Towel Bar
- Finish - Aged Pewter
- Dimension - 27 L x 3 W x 3-1/8 P in.
- Plate Dimension - 3 L x 3 W in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48173)
- DELTA Knob Handle Kit, Acrylic, Buttons, Screws (RP23498)
- LEGEND VALVE 1/2" X 3/8" GALV. HEX BUSHING (352-605)
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8057)
- RESIDENTIAL ESSENTIALS Residential Essentials 2524BK 24 in. Towel Bar; Black (2524BK)
- TAYMOR Towel Ring, Satin, Maxwell, 5-7/8 In (04-SN7904)
- KOHLER Artifacts 24" Towel Bar (72568-BV)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 30 Towel Bar, Polished Chrome (BA-TB30 26)
- PFISTER Pfister Rhen Towel Ring Chrome (BRB-RH0C)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- Residential Essentials Bath Towel Bars and Hooks