Shop All Bath Towel Bars and Hooks
Residential Essentials
Residential Essentials 2118VB 18 in. Towel Bar; Venetian Bronze
Mfr # 2118VB
Zoro # G303847088
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Residential Essentials
- MFR # 2118VB
- Zoro # G303847088
- UPC # 549549100340
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
This unique 18 in. Towel Bar in the Woodrich Collection to match every style of bath decor, and will accent any home with a distinct decorative appeal. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.
Features- Collection - Woodrich
- Material - Zinc
- Type - 18 in. Towel Bar
- Finish - Venetian Bronze
- Dimension - 20-7/8 L x 3 W x 3-1/8 P in.
- Plate Dimension - 3 L x 3 W in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220604)
- ALLPOINTS Green Drain 3.5in Waterless Trap Seal (8400129)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06027)
- CHICAGO FAUCET Cartridge, Brass (333-XSLOPJKABNF)
- RESIDENTIAL ESSENTIALS Residential Essentials 2524BK 24 in. Towel Bar; Black (2524BK)
- MOEN Caldwell Mediterranean bronze 24" towel bar (Y3124BRB)
- OUTDOOR LAMP CO Portable Outdoor 5 Bar Towel Rack - White (OU382811)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura 24 Towel Bar, Flat Black (VT-TB24 FBL)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15151)
- KOHLER Purist 18" Towel Bar (14435-CP)
- KOHLER Plate, Wall Mount (1172390)
- Residential Essentials Bath Towel Bars and Hooks