Shop All Toilet Paper Dispensers & Holders
Residential Essentials
Residential Essentials 2108SN Standard Tissue Holder; Satin Nickel
Mfr # 2108SN
Zoro # G003928407
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Color Satin Nickel
- Dispenser Height 12.76 in
- Dispenser Width 20.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Residential Essentials
- MFR # 2108SN
- Zoro # G003928407
- UPC # 549549100180
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 12.76 in |
Dispenser Width | 20.02 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Color | Satin Nickel |
Description
This unique Standard Tissue in the Woodrich Collection. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.
Features- Collection - Woodrich
- Material - Zinc
- Type - Std Tissue
- Finish - Satin Nickel
- Dimension - 9-1/2 L x 3 W x 3-1/8 P in.
- Plate Dimension - 3 L x 3 W in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Round Pail Lid, 12 1/4 in Dia, Orange, Polypropylene (56877)
- SCOTT Scott Control Slimfold Paper Towels, White, 2160 PK (KCC04442)
- OATEY Tube Cleaning Brush 1Inod (31347)
- TRUST Hand Sanitizer Wipe Packs, PK1200 (UTHW856000)
- RESIDENTIAL ESSENTIALS Residential Essentials 2508VB Standard Tissue Holder; Venetian Bronze (2508VB)
- AMEROCK Monument Brushed Nickel Contemporary Single Post Toilet Paper Holder (BH36081G10)
- IRONWERKS DESIGNS Matte Black Iron Toilet Paper Holder (IWD-TPHolder)
- KOHLER Eclectic Toilet Paper Holder (26502-2MB)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H, Length: 6.5 (56782)
- TOUGH GUY Replacement Spindle, White (3ZHT6)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- Residential Essentials Toilet Paper Dispensers & Holders