Shop All Automotive Battery Accessories
This Product is Discontinued
Rescue
USB to Micro USB Cable, Black, 1-13/64" H (Discontinued)
Mfr # 604006
Zoro # G6123881
This Product is Discontinued
Key Features
- Color Black
- Connection Material Brass with Silver Plated
- Polarity Marked
- Standards UL, SAE, RoHS
- Connection Type Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rescue
- MFR # 604006
- Zoro # G6123881
- UPC # 017378002192
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Height | 1 13/64 in |
Length | 41 in |
Details
Item | USB to Micro USB Cable |
Color | Black |
Connection Material | Brass with Silver Plated |
Polarity | Marked |
Standards | UL, SAE, RoHS |
Connection Type | Plug-In |
Max. Voltage | 5V |
Attachment Type | Side |
Housing Material | Plastic |
For Use With | Mfr. No. 604022, 604300 |
Description
USB to Micro USB Cable, Color Black, Connection Type Plug-In, Connection Material Brass with Silver Plated, Housing Material Plastic, Standards UL, SAE, RoHS, Attachment Type Side, Length 41 in, Polarity Marked
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.