Rescue Tape

Self Fusing Silicone Tape, Clear, 4 yd


product price: $7.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Temperature Range -85 Degrees F to 500 Degrees F
  • Tape Backing Material Polyester
  • Tape Thickness 20 mil
  • Standards ASTM, RoHS, UL Listed
  • Imperial Tape Width 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Imperial Tape Width 1 in
Imperial Tape Length 4 yd
Metric Tape Width 25 mm
Metric Tape Length 0.3 m

Details

Tape Color Clear
Item Repair Tape
Temperature Range -85 Degrees F to 500 Degrees F
Tape Backing Material Polyester
Tape Thickness 20 mil
Standards ASTM, RoHS, UL Listed
Tape Resistance Properties Acids Resistant, Fuels Resistant, Oils Resistant, Road Salt and UV Rays Resistant, Salt Water Resistant, Solvents Resistant
Maximum Tape Performance Temperature 500 Degrees F
Tape Adhesive Format Non-Adhesive
Tape Type Duct & Repair Tape
Minimum Tape Performance Temperature -85 Degrees F
Specifications Met ASTM, UL Listed
Tape Sub-Type Self-Fusing Tape
Product Form Continuous Roll
Tape Adhesive Material Silicone
Tape Brand RESCUE TAPE
Environment Indoor and Outdoor
Tape Message UL-Listed
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, Food & Beverage, General Maintenance & Repair, Healthcare, Metalworking, Safety
Elongation 800%

Description

Tape Thickness 20 mil, Tape Brand RESCUE TAPE, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, Food & Beverage, General Maintenance & Repair, Healthcare, Metalworking, Safety, Indoor and Outdoor, Imperial Tape Length 4 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -85 Degrees F, Continuous Roll, Series Not Applicable, Tape Backing Material Polyester, Tape Adhesive Material Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.