Shop All Automotive Battery Accessories
This Product is Discontinued
Rescue
Rescue 910 Portable Power Pack (Discontinued)
Mfr # 604083-001
Zoro # G0688033
This Product is Discontinued
Key Features
- Material Copper
- Length 7-1/2"
- Type Portable Power Pack
- Gauge 6 ga.
- Category Type Portable Power Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rescue
- MFR # 604083-001
- Zoro # G0688033
- UPC # 017378129844
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 7-1/2" |
Details
Material | Copper |
Type | Portable Power Pack |
Gauge | 6 ga. |
Item | Portable Power Pack |
Category Type | Portable Power Packs |
Battery Charger CEC Compliant | CEC Compliant |
Description
Rescue 910 Portable Power Pack
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.