Shop All Automotive Battery Accessories
This Product is Discontinued
Rescue
Rescue 910 Jump Pack, PK90 (Discontinued)
Mfr # 604083-090
Zoro # G0688088
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Copper
- Length 7-1/2"
- Type Portable Power Pack
- Gauge 6 ga.
- Battery Charger CEC Compliant CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rescue
- MFR # 604083-090
- Zoro # G0688088
- UPC # 017378926221
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 7-1/2" |
Details
Material | Copper |
Type | Portable Power Pack |
Gauge | 6 ga. |
Battery Charger CEC Compliant | CEC Compliant |
Category Type | Battery and Charger Accessories |
Item | Rescue 910 Jump Pack,PK90 |
Description
Rescue 910 Jump Pack,PK90, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.