Shop All Automotive Battery Accessories
Rescue
Rescue 900 Portable Power Pack, 90 PK
Mfr # 604050-090
Zoro # G0687948
product price: $9,600.99
/pk 90, $106.68/ea
Free Shipping & Returns
$9,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1000A
- Material Copper
- Length 27"
- Type Portable Power Pack
- Gauge 6 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rescue
- MFR # 604050-090
- Zoro # G0687948
- UPC # 017378926160
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 27" |
Details
Amps | 1000A |
Material | Copper |
Type | Portable Power Pack |
Gauge | 6 ga. |
Item | Portable Power Pack |
Battery Charger CEC Compliant | CEC Compliant |
Category Type | Portable Power Packs |
Description
Rescue 900 Portable Power Pack,PK90, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Swivel Male Run Tee, 1/4 in. Thread Size (171PTC-4-4)
- SLICK LOCKS SlickLocks: Hidden Shackle Puck Lock (SLL-AL-PL-1)
- AP EXHAUST Gasket Merit Exhaust, 9079 (9079)
- QUICKCABLE Booster Clamps, 400A, PK5 (602050-005)
- RESCUE Rescue 3000 Portable Power Pack (604055-001)
- RESCUE Model 1220 Aero Rescue Pack (604082-001)
- RESCUE Rescue 1800 Portable Power Pack, 32 PK (604053-032)
- ILC Replacement For FLOW RITE BAMS702 (BA-MS-702)
- GROTE Standard Tie, Black, 15", 120lb., PK100 (83-6029C)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 12, 24 (MIL6011)
- SCHUMACHER ELECTRIC Wheel Charger, 250/40/6, 2 Amp (SC1352)
- Rescue Automotive Battery Equipment